This product requires certification to purchase.

SL Series, SM Series and RT Series Duct Smoke Detectors 24V 4-1/2 in. HVAC Fan Control

You last purchased this on
 
APC

MS Series SL Series, SM Series and RT Series Duct Smoke Detectors 24V 4-1/2 in. HVAC Fan Control

  • Fast #
  • Part #AMSRA
  • Item #2489400
  • Manufacturer Part #MS-RA
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
APC

MS Series SL Series, SM Series and RT Series Duct Smoke Detectors 24V 4-1/2 in. HVAC Fan Control

  • Fast #
  • Part #AMSRA
  • Item #2489400
  • Manufacturer Part #MS-RA
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The MS-RA remote accessory is designed to be used with the air products and controls duct smoke detectors to provide an alarm red led indicator in a single gang brushed stainless steel wall plate
  • Requires Certification

Specifications

Brand Model Compatibility:
SL Series, SM Series and RT Series Duct Smoke Detectors
Collection:
MS Series
Color Finish Name:
Silver
Height:
4-1/2 in
Length:
2-3/4 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to BPA, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Temperature Range:
0 to 49 Deg C
UL Listed:
Yes
Volts:
24V
Width:
2-3/4 in