Remote Control Assembly with Sounder and Strobe Assembly in Red
MSR-100 Series Remote Control Assembly with Sounder and Strobe Assembly in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- MSR-100 Series
- Color Finish Name:
- Red
- FM Approved:
- Yes
- Height:
- 4-1/2 in
- Length:
- 4-1/2 in
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause Cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Width:
- 4-1/2 in