Photoelectric Duct Smoke Detector
SL-2000 Series Photoelectric Duct Smoke Detector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Four wire
- Operating voltages: 230 VAC 115 VAC 24 VAC 24 VDC
- Supports 2 sets of form C alarm contacts 1 set of form A alarm contacts and 1 set or form C trouble contacts
- Made in the USA
- Photelectric duct smoke detector
- Listed for velocities between 100 - 4000 ft./min
- Listed for high temperature applications
- Interconnect up to 30 units for common functions
- Patented no tools required front or rear loading and removing sampling/exhaust tubes
Specifications
- AMP:
- 0.095
- Brand Model Compatibility:
- HS-100, RT-3000, SM-501
- Collection:
- SL-2000 Series
- Color Finish Name:
- Grey
- Height:
- 3-27/50 in
- Length:
- 14-3/5 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Smoke Detector
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Temperature Range:
- 32 to 140 Deg F (0 to 60 Deg C)
- UL Listed:
- UL 268A
- Volts:
- 24/115/230V
- Width:
- 4-3/5 in