This product requires certification to purchase.

Photoelectric Duct Smoke Detector

You last purchased this on
 
APC

SM-501 Series Photoelectric Duct Smoke Detector

  • Fast #
  • Part #ASM501P
  • Item #4287471
  • Manufacturer Part #SM-501-P
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
APC

SM-501 Series Photoelectric Duct Smoke Detector

  • Fast #
  • Part #ASM501P
  • Item #4287471
  • Manufacturer Part #SM-501-P
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Operating voltages: 230 VAC, 115 VAC, 24 VAC, 24 VDC
  • Interconnect up to 30 units for common functions
  • Two sets of 10A form "C" alarm contacts and 1 set of 10A form "C" trouble contacts
  • Made in the USA
  • Requires Certification

Documents


Specifications

AMP:
0.035
Brand Model Compatibility:
SL-2000, RT-3000, HS-100
Collection:
SM-501 Series
Color Finish Name:
Grey
Height:
9-1/4 in
Length:
7-19/50 in
Power Source:
Electric
Product Type:
Smoke Detector
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Temperature Range:
32 to 140 Deg F
UL Listed:
UL 268A
Volts:
24/115/230V
Width:
3-1/10 in