This product requires certification to purchase.

1 in. 300 psi Air Release Valve

You last purchased this on
 
Apco Valve & Primer

1 in. 300 psi Air Release Valve

  • Fast #
  • Part #A200A1
  • Item #1275546
  • Manufacturer Part #200A-1
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apco Valve & Primer

1 in. 300 psi Air Release Valve

  • Fast #
  • Part #A200A1
  • Item #1275546
  • Manufacturer Part #200A-1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel floats
  • Conserve pumping power eliminate restricted high points
  • Create maximum pipeline efficiency
  • Sewage media generates large quantities of gas, the potential for air entrapped with sewage pipelines is even greater than in water lines
  • It is recommended that each high point be protected with a Sewage Air Release Valve
  • The elongated body of the Sewage Air Release Valve minimizes clogging by permitting use of a much longer float stem to prevent the sewage from fouling up the mechanism
  • Requires Certification

Specifications

AWWA:
AWWA C-512
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Height:
10 in
Length:
12-1/2 in
Material:
Cast Iron, Ductile Iron
Pressure - Maximum:
300 psi
UL Listed:
Yes
Valve Size:
1 in
Width:
7 in