2 in. 300 psi Air Release Valve
2 in. 300 psi Air Release Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel floats
- Conserve pumping power eliminate restricted high points
- Create maximum pipeline efficiency
- Sewage media generates large quantities of gas, the potential for air entrapped with sewage pipelines is even greater than in water lines
- It is recommended that each high point be protected with a Sewage Air Release Valve
- The elongated body of the Sewage Air Release Valve minimizes clogging by permitting use of a much longer float stem to prevent the sewage from fouling up the mechanism
Specifications
- AWWA:
- AWWA C-512
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Height:
- 10 in
- Length:
- 12-1/2 in
- Material:
- Cast Iron, Ductile Iron
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Valve Size:
- 2 in
- Width:
- 7 in