This product requires certification to purchase.

2 in. Sewer Air & Vacuum Valve

You last purchased this on
 
Apco Valve & Primer

2 in. Sewer Air & Vacuum Valve

  • Fast #
  • Part #A400K
  • Item #1895150
  • Manufacturer Part #400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apco Valve & Primer

2 in. Sewer Air & Vacuum Valve

  • Fast #
  • Part #A400K
  • Item #1895150
  • Manufacturer Part #400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Series 400 sewage air release valves are specially designed for use with sewage and waste media
  • The concave float, stem and body keep the valve venting mechanism as free from contact with sewage as possible
  • The float hangs freely in the center of the valve body and responds instantaneously to the fall and rise of the sewage media due to the concave float
  • Requires Certification

Specifications

AWWA:
AWWA C-512
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Height:
17-1/2 in
Material:
Cast Iron
Pressure - Maximum:
50 psi
Valve Size:
2 in