This product requires certification to purchase.

4 in. Combination Air Release Valve

You last purchased this on
 
Apco Valve & Primer

4 in. Combination Air Release Valve

  • Fast #
  • Part #A149C1P
  • Item #1915680
  • Manufacturer Part #149C.1
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apco Valve & Primer

4 in. Combination Air Release Valve

  • Fast #
  • Part #A149C1P
  • Item #1915680
  • Manufacturer Part #149C.1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • These valves are also called double orifice air valves
  • These valves are installed on all high points of a system where it has been determined dual function Air/Vacuum and Air Release Valves are needed to release air and also protect a pipeline from vacuum
  • The Buna-N seat must be fastened to the valve cover without distortion for drop-tight shut-off
  • The floats shall be heavy stainless steel
  • The plug or float shall be center guided through hex bushings for positive shut-off
  • Requires Certification

Specifications

AWWA:
AWWA C-512
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
4 in
Height:
17-1/8 in
Length:
18 in
Material:
Cast Iron, Ductile Iron
Pressure - Maximum:
300 psi
Valve Size:
4 in
Width:
11 in