This product requires certification to purchase.

1/2 in. NPT Cast Iron Air Release and Vacuum Valve

You last purchased this on
 
Apco Valve & Primer

Series 140 1/2 in. NPT Cast Iron Air Release and Vacuum Valve

  • Fast #
  • Part #A141
  • Item #71116
  • Manufacturer Part #141
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apco Valve & Primer

Series 140 1/2 in. NPT Cast Iron Air Release and Vacuum Valve

  • Fast #
  • Part #A141
  • Item #71116
  • Manufacturer Part #141
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel float
  • Protection for pipelines
  • Eliminating risk of collapsing the line due to vacuum
  • Exhausts air when the line is filled
  • Allows air to re-enter immediately when the line drains
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126, ASTM A-240, ASTM A-536
AWWA:
AWWA C-512
Collection:
Series 140
Diameter:
5-1/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
7-1/16 in
NSF Certified:
No
Recommended Valve Application:
Air, Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Seat Material:
Buna-N
Valve Size:
1/2 in
Valve Type:
Air Release & Vacuum Valve