2 in. Threaded Ductile Iron 300 psi Air Release Valve
Series 140C 2 in. Threaded Ductile Iron 300 psi Air Release Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exhausts small pockets of air which collect when line is operating under pressure
- Insures full efficiency of line operation
- Conserves pump horsepower- no restricted high points
- Gives absolute protection to pipe lines
- Eliminates risk of collapsing line due to vacuum
- Exhausts air when line is being filled
- Allows air to re-renter immediately when line drains
Documents
Specifications
- AWWA:
- AWWA C-512
- Collection:
- Series 140C
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Material:
- Ductile Iron
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 2 in
- Valve Type:
- Air Release Valve