This product requires certification to purchase.

2 in. Threaded Ductile Iron 300 psi Air Release Valve

You last purchased this on
 
Apco Valve & Primer

Series 140C 2 in. Threaded Ductile Iron 300 psi Air Release Valve

  • Fast #
  • Part #A145C2K
  • Item #1676196
  • Manufacturer Part #145C.2
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apco Valve & Primer

Series 140C 2 in. Threaded Ductile Iron 300 psi Air Release Valve

  • Fast #
  • Part #A145C2K
  • Item #1676196
  • Manufacturer Part #145C.2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single body double orifice
  • Large orifice - gives absolute protection to pipe lines, eliminates risk of collapsing line due to vacuum, exhausts air when line is being filled, allows air to re-enter immediately when line drains
  • Small orifice - exhausts small pockets of air which collect when line is operating under pressure, insures full efficiency of line operation
  • The buna-N seat must be fastened to the valve cover without distortion for drop tight shut-off
  • The floats shall be heavy stainless steel
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-512
Coating:
Prime Coated
Collection:
Series 140C
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
12 in
Length:
14 in
Material:
Ductile Iron
Pressure - Maximum:
300 psi
Recommended Valve Application:
Air, Water
Valve Body Material:
Ductile Iron
Valve Seat Material:
Buna-N
Valve Size:
2 in
Valve Type:
Air Valve
Width:
8 in