This product requires certification to purchase.

2 in. Cast Iron Silent Wafer Pump Check Valve

You last purchased this on
 
Apco Valve & Primer

Series 300 2 in. Cast Iron Silent Wafer Pump Check Valve

  • Fast #
  • Part #A302
  • Item #332570
  • Manufacturer Part #302
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apco Valve & Primer

Series 300 2 in. Cast Iron Silent Wafer Pump Check Valve

  • Fast #
  • Part #A302
  • Item #332570
  • Manufacturer Part #302
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 300
Length:
2-5/8 in
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Size:
2 in
Valve Type:
Check Valve