2 in. NPT Cast Iron 150 psi Air Release Valve
Series 440 SCAV 2 in. NPT Cast Iron 150 psi Air Release Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel stem
- Series 401 and larger model APCO sewage air/ vacuum valves are specifically designed for operation on sewage and waste media
- Air/Vacuum valves are needed to vent large volumes of air when the sewage line is filled and allow air to reenter when draining
- Once closed, and pressurized, the air/Vacuum valve will not open to release air
- It will open under negative pressure allowing air to re-enter and prevent vacuum from forming in the line
Specifications
- ASTM:
- ASTM A-126, ASTM A-536, ASTM A-240, ASTM B-124, ASTM D-4181
- Collection:
- Series 440 SCAV
- Diameter:
- 9-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 20-1/2 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Air, Water
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- NBR
- Valve Size:
- 2 in
- Valve Type:
- Air Release Valve