This product requires certification to purchase.

2 x 1 in. NPT Ductile Iron 20 psi Air Release Valve

You last purchased this on
 
Apco Valve & Primer

Series 440 SCAV 2 x 1 in. NPT Ductile Iron 20 psi Air Release Valve

  • Fast #
  • Part #A443SCAV
  • Item #2474703
  • Manufacturer Part #443 SCAV
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apco Valve & Primer

Series 440 SCAV 2 x 1 in. NPT Ductile Iron 20 psi Air Release Valve

  • Fast #
  • Part #A443SCAV
  • Item #2474703
  • Manufacturer Part #443 SCAV
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel stem
  • Series 401 and larger model APCO sewage air/ vacuum valves are specifically designed for operation on sewage and waste media
  • Air/Vacuum valves are needed to vent large volumes of air when the sewage line is filled and allow air to reenter when draining
  • Once closed, and pressurized, the air/Vacuum valve will not open to release air
  • It will open under negative pressure allowing air to re-enter and prevent vacuum from forming in the line
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126, ASTM A-536, ASTM A-240, ASTM B-124, ASTM D-4181
AWWA:
AWWA C-512
Collection:
Series 440 SCAV
Diameter:
9-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
24-1/2 in
Material:
Ductile Iron
Pressure - Maximum:
300 psi
Recommended Valve Application:
Air, Water
Valve Body Material:
Cast Iron
Valve Seat Material:
NBR
Valve Size:
2 in x 1 in
Valve Type:
Air Release Valve