This product requires certification to purchase.

4 in. 90 Degree Elbow

You last purchased this on
 
APCOM

4 in. 90 Degree Elbow

  • Fast #
  • Part #S100112400
  • Item #4147283
  • Manufacturer Part #100112400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
APCOM

4 in. 90 Degree Elbow

  • Fast #
  • Part #S100112400
  • Item #4147283
  • Manufacturer Part #100112400
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use with 110/310/510 and 710 models
  • Use with T-KJr2, T-K4, T-D2 and T-M32 models
  • Indoor use only
  • ASME/Non-ASME models
  • Requires Certification

Specifications

Diameter:
4 in
Elbow Degree:
90 DD
Length:
7-1/2 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.