19-69/100 in. Anode Rod
Preservers™ 19-69/100 in. Anode Rod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- A.O.Smith, Reliance, American, Whirlpool, Craftmaster
- Length:
- 19-69/100 in
- Product Type:
- Anode Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Pipe Connection Size:
- 3/4 in
- Width:
- 3-3/8 in