This product requires certification to purchase.

8 in. Half Round File

You last purchased this on
 
Apex

8 in. Half Round File

  • Fast #
  • Part #A21857N
  • Item #4326610
  • Manufacturer Part #21857N
4.9 out of 5 Customer Rating
You last purchased this on
 
Apex

8 in. Half Round File

  • Fast #
  • Part #A21857N
  • Item #4326610
  • Manufacturer Part #21857N
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Filing, Shaping
Length:
8 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
File