8 in. Handy File
8 in. Handy File
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Filing, Shaping
- Length:
- 8 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- File