6 in. Slip 150# Global 304L Stainless Steel Flange
SPFH Series 6 in. Slip 150# Global 304L Stainless Steel Flange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- These 1/2-inch thick stainless steel slip-on flanges are available in iron pipe size (IPS) and outside diameter (O.D.) tube sizes, and are manufactured in ASTM grades 304L and 316L
- These slip-on flanges comply with ANSI #150 bolt pattern specifications
Documents
Specifications
- ANSI:
- ANSI Class 150
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- SPFH Series
- End Connection 1:
- Flanged
- End Connection 2:
- Slip
- End Connections:
- Flanged x Slip
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Flange Type:
- Slip On
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Thickness:
- 0.5 in
- UL Listed:
- No
- Weight:
- 9 lb