This product requires certification to purchase.

Stainless Steel 1-1/2 - 2 in. Extension Stem Extension

You last purchased this on
 
Apollo Valves

Stainless Steel 1-1/2 - 2 in. Extension Stem Extension

  • Fast #
  • Part #A7844601
  • Item #147358
  • Manufacturer Part #7844601
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

Stainless Steel 1-1/2 - 2 in. Extension Stem Extension

  • Fast #
  • Part #A7844601
  • Item #147358
  • Manufacturer Part #7844601
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For sizes: 2 1/2" to 3"
  • For ball valve 70 series
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
70 Ball Valve
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in - 2 in
Height:
2-1/4 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Stem Extension Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
2-1/2 in - 3 in
Valve Stem:
Extension