This product requires certification to purchase.

3/4 in. Bronze FNPT 175 psi Backflow Preventer

You last purchased this on
 
Apollo Valves

40LF-300 Series 3/4 in. Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #A40LF4A44AM
  • Item #4272696
  • Manufacturer Part #40LF4A44AM
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

40LF-300 Series 3/4 in. Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #A40LF4A44AM
  • Item #4272696
  • Manufacturer Part #40LF4A44AM
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 648
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASSE Standards:
ASSE 1012
CSA Certified:
CSA B64.3
Collection:
40LF-300 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
3/4 in
Valve Type:
Backflow Preventer