This product requires certification to purchase.

2 in. Carbon Steel Full Port Flanged 300# Ball Valve

You last purchased this on
 
Apollo Valves

88A-900 Series 2 in. Carbon Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #A88A90801
  • Item #1725354
  • Manufacturer Part #88A90801
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

88A-900 Series 2 in. Carbon Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #A88A90801
  • Item #1725354
  • Manufacturer Part #88A90801
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B16.5, ASME B16.10, ASME B16.34, ASME B16.33, ASME B16.38
ASTM:
ASTM A-216, ASTM A-108, ASTM A-193, ASTM A-194, ASTM A-366
Collection:
88A-900 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
8-1/2 in
MSS:
MSS SP-25, MSS SP-61, MSS SP-72
Material:
Carbon Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve