3 in. Ductile Iron EPDM Lever Handle Butterfly Valve
LD141 Series 3 in. Ductile Iron EPDM Lever Handle Butterfly Valve
Product Details
Product Details
- TheApollo®LD145/WD145SeriesDuctileIronButterflyValvesareidealforuseinIndustrialandCommercial/HVAC/Mechanicalapplications.TheWD145SeriesisawaferstylevalveandtheLD145Seriesisalugstyle.Availableinsizes2”-12”.AssembledinUSA,Pageland,SC CompatiblewithANSIClass125&150FlangesISO5211topplateallowschoiceofApollo®pneumaticactuatorsandmanualoperators
- ConformstoMSSSP-67&API609LD145Seriessuitableforendoflineservicetoratedpressure(2"-12")3"andlargermeetperformancerequirementsofAWWAC-504Gray,epoxycoatedbodies Pin-less/bolt-lessstemshaftdesign Double-Dsteminputthrough12"
Documents
Specifications
- ASTM:
- ASTM A536 Grade 65-45-12
- Collection:
- LD141 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve