This product requires certification to purchase.

4 in. Stainless Steel Push 175 psi Backflow Preventer

You last purchased this on
 
Apollo Valves

RP4A Series 4 in. Stainless Steel Push 175 psi Backflow Preventer

  • Fast #
  • Part #A4A20A02
  • Item #4124920
  • Manufacturer Part #4A20A02
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

RP4A Series 4 in. Stainless Steel Push 175 psi Backflow Preventer

  • Fast #
  • Part #A4A20A02
  • Item #4124920
  • Manufacturer Part #4A20A02
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Center stem guided Triforce™ check valves
  • Stainless Steel Body
  • ASSE 1013 listed
  • Five year warranty
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
RP4A Series
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
4 in
Valve Type:
Backflow Preventer