1-1/4 in. Bronze Push 175 psi Backflow Preventer
RPLF4A Series 1-1/4 in. Bronze Push 175 psi Backflow Preventer
Product Details
Product Details
- Top mounted valves and SAE test cocks
- Reversible silicone seat discs
- Bronze body and covers
- Five year warranty
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1013
- CSA Certified:
- CSA B64.4
- Collection:
- RPLF4A Series
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 1-1/4 in
- Valve Type:
- Backflow Preventer