This product requires certification to purchase.

3 in. Stainless Steel 175 psi Backflow Preventer

You last purchased this on
 
Apollo Valves

RPS 40 Series 3 in. Stainless Steel 175 psi Backflow Preventer

  • Fast #
  • Part #A4020003
  • Item #1322736
  • Manufacturer Part #4020003
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

RPS 40 Series 3 in. Stainless Steel 175 psi Backflow Preventer

  • Fast #
  • Part #A4020003
  • Item #1322736
  • Manufacturer Part #4020003
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replaceable Seat Rings
  • Reversible seat disc
  • Individual access to check valves
  • Designed for easy maintenance
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
RPS 40 Series
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
3 in
Valve Type:
Backflow Preventer