1/2 in. Press x FPT Carbon Steel Union
1/2 in. Press x FPT Carbon Steel Union
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Patented Visual Inspection Ring & Indicator
- EPDM O-ring
- Full Port Flow
- Ridgid & Milwaukee Press Tool Compatible
Specifications
- ASTM:
- ASTM A216-WCB, ASTM A276-316, ASTM A108-12L14, ASTM A108-1215
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Union, Straight
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- Maximum Temperature:
- 200
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 200#
- UL Listed:
- No