This product requires certification to purchase.

1-1/2 in. Press x FPT Carbon Steel Union

You last purchased this on
 
Apollo® PowerPress

1-1/2 in. Press x FPT Carbon Steel Union

  • Fast #
  • Part #APWR7483344
  • Item #8103495
  • Manufacturer Part #PWR7483344
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® PowerPress

1-1/2 in. Press x FPT Carbon Steel Union

  • Fast #
  • Part #APWR7483344
  • Item #8103495
  • Manufacturer Part #PWR7483344
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator
  • EPDM O-ring
  • Full Port Flow
  • Ridgid & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

ASTM:
ASTM A216-WCB, ASTM A276-316, ASTM A108-12L14, ASTM A108-1215
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Union, Straight
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A216-WCB
Maximum Temperature:
200
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure Class:
200#
UL Listed:
No