1-1/2 x 1-1/2 x 1 in. Press Reducing Carbon Steel Tee
1-1/2 x 1-1/2 x 1 in. Press Reducing Carbon Steel Tee
Package Quantity Info:
Each: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Patented Visual Inspection Ring & Indicator (Green)
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.5, ASME B31.9
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
- Application:
- Heating, Cooling, Compressed Air, Sprinkler
- CSA Certified:
- CSA B149.1
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- A216-WCB
- Maximum Temperature:
- 302
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 302 Deg F
- UL Listed:
- Yes