3/4 in. Press A216-WCB Coupling
400G Series 3/4 in. Press A216-WCB Coupling
-
Pick Up: 19 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Patented visual inspection ring & indicator (Yellow)
- Full port design
- Ridgid® & Milwaukee press tool compatible
- Leak Before Press®: Un-pressed fittings will visibly leak during low pressure testing
- Increased cup depths: Better seat, tighter seal, straighter runs
- Color coded protective shipping cap
- Protects visual control ring (VCR) and fitting/valve ends during shipping
- First and only carbon steel press ball valve in the market
Specifications
- ASME:
- ASME B31
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- 400G Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- Yes
- Length:
- 1-1/2 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes