This product requires certification to purchase.

1-1/4 x 3/4 in. Press x FPT Reducing Global Carbon Steel Adapter

You last purchased this on
 
Apollo® PowerPress

403G Series 1-1/4 x 3/4 in. Press x FPT Reducing Global Carbon Steel Adapter

  • Fast #
  • Part #APWR7482211
  • Item #7317340
  • Manufacturer Part #PWR7482211
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® PowerPress

403G Series 1-1/4 x 3/4 in. Press x FPT Reducing Global Carbon Steel Adapter

  • Fast #
  • Part #APWR7482211
  • Item #7317340
  • Manufacturer Part #PWR7482211
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
403G Series
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Adapter, Reducing
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes