2 in. Press x Male Street EPDM and Carbon Steel 45 Degree Elbow
406-2 Series 2 in. Press x Male Street EPDM and Carbon Steel 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Patented Visual Inspection Ring & Indicator (Green)
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
Specifications
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 406-2 Series
- Elbow Degree:
- 45 DD
- End Connection 1:
- Press
- End Connection 2:
- Fitting
- End Connections:
- Press x Fitting
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Street, Elbow
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 302
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No