This product requires certification to purchase.

1/2 in. Press Carbon Steel 90 Degree Gas Elbow with HNBR Seal

You last purchased this on
 
Apollo® PowerPress

407G Series 1/2 in. Press Carbon Steel 90 Degree Gas Elbow with HNBR Seal

  • Fast #
  • Part #APWR7481419
  • Item #7317470
  • Manufacturer Part #PWR7481419
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® PowerPress

407G Series 1/2 in. Press Carbon Steel 90 Degree Gas Elbow with HNBR Seal

  • Fast #
  • Part #APWR7481419
  • Item #7317470
  • Manufacturer Part #PWR7481419
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 26 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
407G Series
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Elbow
IAPMO Listed:
No
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
NSF Certified:
No
Origin:
Domestic
Pressure Class:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No