1/2 in. Press Zinc Nickel Carbon Steel Tee with EPDM O-ring
411 Series 1/2 in. Press Zinc Nickel Carbon Steel Tee with EPDM O-ring
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 15-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Patented Visual Inspection Ring & Indicator (Green)
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
Specifications
- Application:
- Heating, Cooling, Compressed Air, Sprinkler
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 411 Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 275
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 302 Deg F
- UL Listed:
- No