This product requires certification to purchase.

1-1/4 x 1-1/4 x 3/4 in. Press Reducing Zinc Nickel Carbon Steel Tee

You last purchased this on
 
Apollo® PowerPress

411R Series 1-1/4 x 1-1/4 x 3/4 in. Press Reducing Zinc Nickel Carbon Steel Tee

  • Fast #
  • Part #APWR7483014
  • Item #8103505
  • Manufacturer Part #PWR7483014
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® PowerPress

411R Series 1-1/4 x 1-1/4 x 3/4 in. Press Reducing Zinc Nickel Carbon Steel Tee

  • Fast #
  • Part #APWR7483014
  • Item #8103505
  • Manufacturer Part #PWR7483014
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented visual inspection ring & indicator
  • EPDM O-ring
  • Full port flow
  • Ridgid & Milwaukee press tool compatible
  • Green visual control ring
  • Carbon steel
  • P x P x P
  • Requires Certification

Documents


Specifications

ASME:
ASME B31
ASTM:
ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
Application:
Heating, Cooling, Compressed Air, Sprinkler
CSA Certified:
CSA 6.32
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
411R Series
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 3/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel, Rubber
Material Type:
A216-WCB, EPDM
Maximum Temperature:
275
NSF Certified:
No
Origin:
Domestic
Temperature Range:
-40 to 302 Deg F
UL Listed:
Yes