This product requires certification to purchase.

2 x 2 x 3/4 in. Press Reducing Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

Apollo® PowerPress

411RG Series 2 x 2 x 3/4 in. Press Reducing Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

  • Fast #
  • Part #APWR7481804
  • Item #7317344
  • Manufacturer Part #PWR7481804
5 out of 5 Customer Rating
Brand image
Apollo® PowerPress

411RG Series 2 x 2 x 3/4 in. Press Reducing Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

  • Fast #
  • Part #APWR7481804
  • Item #7317344
  • Manufacturer Part #PWR7481804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

ASTM:
ASTM A-106
Application:
Natural Gas, Compressed Air
CSA Certified:
CSA LC-4, CSA TIL-MSE-13
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
411RG Series
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-40 to 194 Deg F
UL Listed:
Yes
UPC:
670750891465