This product requires certification to purchase.

1 x 1 x 3/4 in. Press x FPT Reducing Zinc Nickel Carbon Steel Tee with EPDM O-ring

You last purchased this on
 
Apollo® PowerPress

4712 Series 1 x 1 x 3/4 in. Press x FPT Reducing Zinc Nickel Carbon Steel Tee with EPDM O-ring

  • Fast #
  • Part #APWR7480583
  • Item #7317434
  • Manufacturer Part #PWR7480583
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® PowerPress

4712 Series 1 x 1 x 3/4 in. Press x FPT Reducing Zinc Nickel Carbon Steel Tee with EPDM O-ring

  • Fast #
  • Part #APWR7480583
  • Item #7317434
  • Manufacturer Part #PWR7480583
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Application:
Heating, Cooling, Compressed Air, Sprinkler
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
4712 Series
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
Material:
Carbon Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
302
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-40 to 302 Deg F
UL Listed:
No