This product requires certification to purchase.

1-1/2 x 1-1/4 in. Press x FPT Reducing 200 psi Carbon Steel Tee

You last purchased this on
 
Apollo® PowerPress

4712G Series 1-1/2 x 1-1/4 in. Press x FPT Reducing 200 psi Carbon Steel Tee

  • Fast #
  • Part #APWR7481925
  • Item #7317345
  • Manufacturer Part #PWR7481925
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® PowerPress

4712G Series 1-1/2 x 1-1/4 in. Press x FPT Reducing 200 psi Carbon Steel Tee

  • Fast #
  • Part #APWR7481925
  • Item #7317345
  • Manufacturer Part #PWR7481925
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Application:
Natural Gas, Compressed Air
CSA Certified:
CSA 6.32
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
4712G Series
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Female
End Connections:
Press x Press x Female
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel, Rubber
Material Type:
A216-WCB
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-40 to 194 Deg F
UL Listed:
Yes