1-1/4 x 1-1/4 x 3/4 in. Press x Press x FPT Carbon Steel Reducing Tee
4712G Series 1-1/4 x 1-1/4 x 3/4 in. Press x Press x FPT Carbon Steel Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Patented visual inspection ring & indicator (yellow)
- HNBR O-ring
- Full port flow
- Adjustable stem packing
- Fast, reliable, economical press installation
- Ridgid® & Milwaukee press tool compatible
- Leak before Press® technology
- Blowout-proof stem
- Green visual control ring
- Carbon steel
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
- Application:
- Natural Gas, Compressed Air
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- 4712G Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel, Rubber
- Material Type:
- A216-WCB, HNBR
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- -40 to 194 Deg F
- UL Listed:
- Yes