This product requires certification to purchase.

1-1/2 x 3-41/50 in. Press x Flanged Carbon Steel Adapter

You last purchased this on
 
Apollo® PowerPress

4771 Series 1-1/2 x 3-41/50 in. Press x Flanged Carbon Steel Adapter

  • Fast #
  • Part #APWR7481210
  • Item #7601641
  • Manufacturer Part #PWR7481210
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® PowerPress

4771 Series 1-1/2 x 3-41/50 in. Press x Flanged Carbon Steel Adapter

  • Fast #
  • Part #APWR7481210
  • Item #7601641
  • Manufacturer Part #PWR7481210
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
4771 Series
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Flange
IAPMO Listed:
No
Length:
3-41/50 in
Material:
Carbon Steel, Rubber
Material Type:
A216-WCB
Maximum Temperature:
302
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Weight:
6.380 lb