This product requires certification to purchase.

1 x 2-19/20 in. Press x Flanged Carbon Steel Adapter

You last purchased this on
 
Apollo® PowerPress

4771G Series 1 x 2-19/20 in. Press x Flanged Carbon Steel Adapter

  • Fast #
  • Part #APWR7482431
  • Item #7317374
  • Manufacturer Part #PWR7482431
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® PowerPress

4771G Series 1 x 2-19/20 in. Press x Flanged Carbon Steel Adapter

  • Fast #
  • Part #APWR7482431
  • Item #7317374
  • Manufacturer Part #PWR7482431
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
4771G Series
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Flange Adapter, Straight
IAPMO Listed:
Yes
Length:
3-9/10 in
Material:
Carbon Steel, Rubber
Material Type:
A216-WCB
Maximum Temperature:
302
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Weight:
3.970 lb