3/4 x 2-16/25 in. Press x Flanged Carbon Steel Adapter
4771G Series 3/4 x 2-16/25 in. Press x Flanged Carbon Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Patented Visual Inspection Ring & Indicator (Yellow)
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
Specifications
- Clean Bagged:
- No
- Collection:
- 4771G Series
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Flange Adapter, Straight
- IAPMO Listed:
- Yes
- Length:
- 3-9/10 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- A216-WCB
- Maximum Temperature:
- 302
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 2.45 lb