This product requires certification to purchase.

1 in. Carbon Steel Press Lever Handle Gas Ball Valve

You last purchased this on
 
Apollo® PowerPress

89FVE Series 1 in. Carbon Steel Press Lever Handle Gas Ball Valve

  • Fast #
  • Part #A89FVE4501
  • Item #7582051
  • Manufacturer Part #89FVE4501
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® PowerPress

89FVE Series 1 in. Carbon Steel Press Lever Handle Gas Ball Valve

  • Fast #
  • Part #A89FVE4501
  • Item #7582051
  • Manufacturer Part #89FVE4501
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented visual control ring (green)
  • EPDM sealing element
  • Full-port flow
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Ridged® & Milwaukee Press tool compatible
  • Leak before Press® technology
  • Blowout-proof stem
  • Corrosion resistant materials
  • 100% factory tested
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z1157
ASTM:
ASTM A-108, ASTM A-216 Grade WCB, ASTM A-276 Type 316
Clean Bagged:
No
Collection:
89FVE Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Plated Steel
IAPMO Listed:
Yes
Length:
5-11/25 in
Material:
Carbon Steel, Plastic, Rubber
Material Type:
A216-WCB, EPDM, RPTFE
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Compressed Air
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve
Weight:
1.4 lb