2 x 1-1/2 in. Press Coupling Carbon Steel Reducer
Model 401R 2 x 1-1/2 in. Press Coupling Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Patented visual inspection ring & indicator
- EPDM O-ring
- Adjustable stem packing
- Fast, reliable economical press installation
- Rigid & Milwaukee press tool compatible
Specifications
- Clean Bagged:
- No
- Coating:
- Nickel Plated
- Collection:
- Model 401R
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 302
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No