This product requires certification to purchase.

1 x 3/4 in. Press Zinc Nickel Carbon Steel Reducer

You last purchased this on
 
Apollo® PowerPress

Model 420G 1 x 3/4 in. Press Zinc Nickel Carbon Steel Reducer

  • Fast #
  • Part #APWR7483181
  • Item #8103482
  • Manufacturer Part #PWR7483181
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® PowerPress

Model 420G 1 x 3/4 in. Press Zinc Nickel Carbon Steel Reducer

  • Fast #
  • Part #APWR7483181
  • Item #8103482
  • Manufacturer Part #PWR7483181
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Yellow visual control ring
  • Carbon steel
  • P x P
  • HNBR sealing element
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.5, ASME B31.9
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
Model 420G
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Coupling, Reducing
IAPMO Listed:
Yes
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No