3/4 x 1/2 in. Press Zinc Nickel Carbon Steel Reducer
Model 420G 3/4 x 1/2 in. Press Zinc Nickel Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Yellow visual control ring
- Carbon steel
- P x P
- HNBR sealing element
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.5, ASME B31.9
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- Model 420G
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Coupling, Reducing
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No