1/2 x 3/4 in. Press x MPT Brass Reducing Adapter
1/2 x 3/4 in. Press x MPT Brass Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150 Pallet: 7200-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- TheApolloPress®804SmallDiameterPressMaleAdapterfeaturesaleadfreedezincificationresistantbrassbodyandanEPDMo-ring.
- ApolloPress®productsaremanufacturedutilizingprovenASTMmaterialsandstandards.
- LeadFreeConstructionLeakBeforePress®Technology
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88
- CSA Certified:
- CSA TIL-MSE 13
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/10 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 683264758384