This product requires certification to purchase.

1/2 x 3/8 in. Copper Press 90° Female Elbow

You last purchased this on
 
Apollo® Press

1/2 x 3/8 in. Copper Press 90° Female Elbow

  • Fast #
  • Part #A10066566
  • Item #4354826
  • Manufacturer Part #10066566
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo® Press

1/2 x 3/8 in. Copper Press 90° Female Elbow

  • Fast #
  • Part #A10066566
  • Item #4354826
  • Manufacturer Part #10066566
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 4800
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No