1-1/2 in. Copper Press Coupling (Less Stop)
1-1/2 in. Copper Press Coupling (Less Stop)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Proudly Manufactured in USA – ARRA Compliant
- Compatible with most commercially available press-fit tools
- Highest Pressure Rating in the Market (300 PSI Max)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/100 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.496 lb