1-1/4 in. Copper Coupling with Stop
1-1/4 in. Copper Coupling with Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Easy installation
- Reduce installation time by 1/3
- No glues, fluxes or solder needed
- Reduces material cost and storage
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov